16GB DDR5-4800 ECC UDIMM FOR HP
Mfr # 4M9Y1AA-AX
Zoro # G410871839
product price: $680.69
/ea
Free Shipping & Returns
Key Features
Memory Speed
4800 MHz
CAS Latency
CL40
Memory Technology
DDR5 SDRAM
Number of Pins
288
Error Checking
ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4M9Y1AA-AX
Zoro #
G410871839
UPC #
840177862892
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Speed
4800 MHz
CAS Latency
CL40
Memory Technology
DDR5 SDRAM
Number of Pins
288
Error Checking
ECC
Signal Processing
Unbuffered
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Memory Voltage
1.10 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.