Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-4800 RDIMM FOR CISCO

  • Mfr # UCSX-MRX16G1RE1-AX

  • Zoro # G410872041


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Error Checking
ECC
CAS Latency
CL40
Memory Speed
4800 MHz
Signal Processing
Registered
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSX-MRX16G1RE1-AX
Zoro #
G410872041
UPC #
840177863424
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Error Checking
ECC
CAS Latency
CL40
Memory Speed
4800 MHz
Item
RAM Module
Signal Processing
Registered
Number of Pins
288
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Memory Voltage
1.10 V
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.