16GB DDR5-4800 RDIMM FOR LENOVO
Mfr # 4X77A81437-AX
Zoro # G610872049
product price: $1,101.39
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Memory Voltage
1.10 V
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X77A81437-AX
Zoro #
G610872049
UPC #
840177886317
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Memory Speed
4800 MHz
Memory Voltage
1.10 V
Signal Processing
Registered
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Item
RAM Module
Error Checking
ECC
Standards
TAA Compliant
Number of Pins
288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.