Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-4800 SODIMM FOR DELL

  • Mfr # AB949334-AX

  • Zoro # G010872052


product price: $452.99
/ea
Free Shipping & Returns

Key Features

Memory Size
16 GB
CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Number of Modules
(1) 16GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB949334-AX
Zoro #
G010872052
UPC #
840177853616
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

CAS Latency
CL40
Green Environmental Attribute
Environmentally Friendly
Memory Speed
4800 MHz
Number of Modules
(1) 16GB
Compatibility
Dell Products: Alienware m15 R7 (AMD) - NVIDIA 3050Ti, Alienware m15 R7 (AMD) - NVIDIA 3060/3070Ti/3080Ti, Alienware m15 R7, Alienware x17 R2, G15 5520, G15 5525, Latitude 5431, Latitude 5531, OptiPlex 7000 Micro, Precision 3260 Compact, Precision 3460 SFF, Precision 3470, Precision 3570, Precision 3571, Precision 5570, Precision 5770, XPS 15 9520, XPS 17 9720
Item
RAM Module
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM
Number of Pins
262
Memory Voltage
1.10 V
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.