Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-4800 SODIMM FOR LENOVO

  • Mfr # 4X71K08909-AX

  • Zoro # G610871868


product price: $890.39
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X71K08909-AX
Zoro #
G610871868
UPC #
840177856679
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Device Supported
Notebook
Item
RAM Module
Memory Speed
4800 MHz
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.10 V
Compatibility
Lenovo - ThinkPad P16 Gen 1, Lenovo - ThinkStation P360 Ultra
CAS Latency
CL40
Number of Pins
262
Error Checking
ECC
Memory Standard
DDR5-4800/PC5-38400
Memory Technology
DDR5 SDRAM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.