Zoro Homepage

16GB DDR5-4800 SODIMM TAA COMP

  • Mfr # AXG1077101424/1

  • Zoro # G010872038


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR5-4800/PC5-38400
Number of Modules
(1) 16GB
Device Supported
Computer
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1077101424/1
Zoro #
G010872038
UPC #
840177853586
Country of Origin
Korea, Republic of

Dimensions

Memory Size
16 GB

Details

Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
Number of Modules
(1) 16GB
Device Supported
Computer
Green Environmental Attribute
Environmentally Friendly
CAS Latency
CL40
Memory Speed
4800 MHz
Number of Pins
262
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10 V
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.