16GB DDR5-5600 ECC SODIMM
Mfr # AX55600ES46D/16G
Zoro # G910872084
product price: $682.49
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Environmentally Friendly
Memory Speed
5600 MHz
Standards
TAA Compliant
CAS Latency
CL46
Device Supported
Notebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX55600ES46D/16G
Zoro #
G910872084
UPC #
840177888861
Country of Origin
China
Dimensions
Memory Size
16 GB
Details
Green Environmental Attribute
Environmentally Friendly
Memory Speed
5600 MHz
Standards
TAA Compliant
CAS Latency
CL46
Item
RAM Module
Device Supported
Notebook
Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Error Checking
ECC
Number of Pins
262
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.