Shop AXIOM
See all product information
Create Account
16GB DDR5-5600 ECC SODIMM FOR HP
- Mfr # 79U74AA-AX
- Zoro # G210872012
product price:Â
$
733.99
/ea
Free Shipping & Returns
Key Features
Memory Size
16 GB
CAS Latency
CL46
Number of Pins
262
Error Checking
ECC
Device Supported
Notebook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 79U74AA-AX
- Zoro #
- G210872012
- UPC #
- 840177889523
- Country of Origin
- China
Dimensions
- Memory Size
- 16 GB
Details
- CAS Latency
- CL46
- Item
- RAM Module
- Number of Pins
- 262
- Error Checking
- ECC
- Device Supported
- Notebook
- Standards
- TAA Compliant
- Green Environmental Attribute
- Environmentally Friendly
- Memory Technology
- DDR5 SDRAM
- Memory Voltage
- 1.10 V
- Memory Standard
- DDR5-5600/PC5-44800
- Memory Speed
- 5600 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.