Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-5600 ECC SODIMM TAA

  • Mfr # AXG1146102154/1

  • Zoro # G010872021


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Error Checking
ECC
CAS Latency
CL46
Memory Technology
DDR5 SDRAM
Number of Pins
262
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG1146102154/1
Zoro #
G010872021
UPC #
840177889042
Country of Origin
Korea, Republic of

Dimensions

Memory Size
16 GB

Details

Standards
TAA Compliant
Error Checking
ECC
CAS Latency
CL46
Memory Technology
DDR5 SDRAM
Item
RAM Module
Number of Pins
262
Green Environmental Attribute
Environmentally Friendly
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Device Supported
Notebook
Memory Voltage
1.10 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.