Zoro Homepage

16GB DDR5-5600 SODIMM FOR HP

  • Mfr # 79U71AA-AX

  • Zoro # G910872053


product price: $435.29
/ea
Free Shipping & Returns

Key Features

Memory Speed
5600 MHz
Number of Pins
262
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79U71AA-AX
Zoro #
G910872053
UPC #
840177899089
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

Memory Speed
5600 MHz
Number of Pins
262
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Item
RAM Module
Device Supported
Notebook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.