16GB DDR5-5600 SODIMM FOR LENOVO
- Mfr # 4X71M23187-AX
- Zoro # G810871989
product price:Â
$
444.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
CAS Latency
CL46
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4X71M23187-AX
- Zoro #
- G810871989
- UPC #
- 840177889424
- Country of Origin
- China
Dimensions
- Memory Size
- 16 GB
Details
- Standards
- TAA Compliant
- CAS Latency
- CL46
- Green Environmental Attribute
- Environmentally Friendly
- Item
- RAM Module
- Memory Technology
- DDR5 SDRAM
- Memory Standard
- DDR5-5600/PC5-44800
- Device Supported
- Notebook
- Memory Speed
- 5600 MHz
- Number of Pins
- 262
- Compatibility
- Lenovo - ThinkPad P1 Gen 6, Lenovo - ThinkPad P16 Gen 2, Lenovo - ThinkPad T16 G2 (Intel) DDR5, Lenovo - ThinkStation P3 Ultra.
- Memory Voltage
- 1.10 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.