Zoro Homepage

16GB DDR5-5600 UDIMM

  • Mfr # AX55600N46D/16G

  • Zoro # G310871991


product price: $456.19
/ea
Free Shipping & Returns

Key Features

CAS Latency
CL46
Memory Voltage
1.10 V
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Memory Size
16 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX55600N46D/16G
Zoro #
G310871991
UPC #
840177888847
Country of Origin
China

Dimensions

Memory Size
16 GB

Details

CAS Latency
CL46
Memory Voltage
1.10 V
Number of Pins
288
Item
RAM Module
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Memory Speed
5600 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.