Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GB DDR5-5600 UDIMM TAA

  • Mfr # AXG1145102159/1

  • Zoro # G410872096


product price: $446.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Memory Speed
5600 MHz
Memory Size
16 GB
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG1145102159/1
Zoro #
G410872096
UPC #
840177888984
Country of Origin
Korea, Republic of

Dimensions

Memory Size
16 GB

Details

Memory Voltage
1.10 V
Memory Technology
DDR5 SDRAM
Item
RAM Module
Memory Speed
5600 MHz
Number of Pins
288
Green Environmental Attribute
Environmentally Friendly
Memory Standard
DDR5-5600/PC5-44800
CAS Latency
CL46
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.