16GB SHORT WAVE SFP+ TRANSCEIVER FOR HP - QK724A - TAA COMPLIANT
Mfr # AXG93945
Zoro # G410925211
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Multi-mode
Ethernet Technology
16 Gigabit Ethernet
Number of Ports
1
Application
Data Networking
Compatibility
MSA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG93945
Zoro #
G410925211
UPC #
840177828430
Country of Origin
Taiwan, Province of China
Details
Fiber Optic Mode
Multi-mode
Ethernet Technology
16 Gigabit Ethernet
Number of Ports
1
Item
SFP+ Transceiver
Application
Data Networking
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Network Technology
16GBase-SW
Connector Type
LC
Interfaces/Ports Details
(1) LC Fiber Channel Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.