Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16GBASE-SW SFP+ FOR HP

  • Mfr # C8S72A-AX

  • Zoro # G010924928


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Network Technology
16GBase-SW
Ethernet Technology
16 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 16GBASE-SW Network
Application
Optical Network
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8S72A-AX
Zoro #
G010924928
UPC #
840177845734
Country of Origin
United States

Details

Network Technology
16GBase-SW
Ethernet Technology
16 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 16GBASE-SW Network
Application
Optical Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Item
SFP+ Transceiver
Compatibility
MSA Compliant
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Connector Type
LC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.