Shop AXIOM
See all product information
Create Account
16Gbase-Sw Sfp+ Transceiver For Cisco - Ds-Sfp-Fc16G-Sw
- Mfr # DS-SFP-FC16G-SW-AX
- Zoro # G0939868
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Depth
2.2 in
Standards
MSA Compliant
Width
1/2 in
Features
Environmentally Friendly
Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS-SFP-FC16G-SW-AX
- Zoro #
- G0939868
- UPC #
- 841280164323
- Country of Origin
- Unknown
Dimensions
- Depth
- 2.2 in
- Width
- 1/2 in
- Height
- 1/2 in
Details
- Standards
- MSA Compliant
- Features
- Environmentally Friendly
- Network Technology
- Fiber Channel
- Interface Details
- 1 x LC Fiber Channel Network
- Media Type Supported
- Optical Fiber
- Ethernet Technology
- 16 Gigabit Ethernet
- Connector Type
- LC
- Type
- SFP+
- Single Mode/Multi-Mode
- Multi-Mode
- Total Number of Ports
- 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.