Zoro Homepage

16GBASE-SW SFP+ TRANSCEIVER FOR EMULEX - LPE16100-OP

  • Mfr # LPE16100-OPT-AX

  • Zoro # G710925058


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
16GBase-SW
Max. Data Transfer Rate
16 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPE16100-OPT-AX
Zoro #
G710925058
UPC #
840177857973
Country of Origin
China

Details

Compatibility
Routers, Switches, MSA Compliant .
Application
Data Networking
Media Type Supported
Optical Fiber
Network Technology
16GBase-SW
Item
SFP+ Transceiver
Max. Data Transfer Rate
16 Gbit/s
Number of Ports
1
Max. Distance Supported
0.10 km
Fiber Optic Mode
Multi-mode
Connector Type
LC
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
16 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 16GBASE-SW Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.