Zoro Homepage

16GBASE-SW SFP+ TRANSCEIVER FOR FINISAR

  • Mfr # AXG98266

  • Zoro # G514907991


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Network Technology
16GBase-SW
Interfaces/Ports Details
(1) LC 16GBASE-SW Network
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
16 Gbit/s
Maximum Distance Supported
0.10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG98266
Zoro #
G514907991
UPC #
198105013022
Country of Origin
United States

Details

Network Technology
16GBase-SW
Interfaces/Ports Details
(1) LC 16GBASE-SW Network
Media Type Supported
Optical Fiber
Maximum Data Transfer Rate
16 Gbit/s
Maximum Distance Supported
0.10 km
Compatibility
MSA Compliant
Ethernet Technology
16 Gigabit Ethernet
Fiber Mode Supported
Multi-mode
Connector Type
LC
Features
Digital Optical Monitoring (DOM)
Item
SFP+ Transceiver Module
Number of Ports
1
Application
Optical Network, Data Networking
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.