16GBASE-SW SFP+ TRANSCEIVER FOR HP - E7Y10
Mfr # E7Y10A-AX
Zoro # G510924985
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
16 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Network Technology
16GBase-SW
Connector Type
LC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E7Y10A-AX
Zoro #
G510924985
UPC #
840177861161
Country of Origin
China
Details
Item
SFP+ Transceiver
Compatibility
Routers, Switches, MSA Compliant .
Ethernet Technology
16 Gigabit Ethernet
Fiber Optic Mode
Multi-mode
Network Technology
16GBase-SW
Connector Type
LC
Media Type Supported
Optical Fiber
Application
Data Networking
Green Environmental Attribute
Environmentally Friendly
Number of Ports
1
Max. Distance Supported
0.10 km
Interfaces/Ports Details
(1) LC 16GBASE-SW Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.