Zoro Homepage

16GBASE-SW SFP+ TRANSCEIVER FOR HP - R6B10A

  • Mfr # R6B10A-AX

  • Zoro # G210924827


product price: $555.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
1
Connector Type
LC
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
16GBase-SW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6B10A-AX
Zoro #
G210924827
UPC #
840177853173
Country of Origin
China

Details

Item
SFP+ Transceiver
Number of Ports
1
Connector Type
LC
Application
Optical Network
Green Environmental Attribute
Environmentally Friendly
Network Technology
16GBase-SW
Interfaces/Ports Details
(1) LC 16GBase-SW Network
Ethernet Technology
16 Gigabit Ethernet
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.