Shop AXIOM

16Gbase-Sw Sfp+ Transceiver For Qlogic - Sfp16-Sr-Sp

  • Mfr # SFP16-SR-SP-AX
  • Zoro # G3503441

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Ethernet Technology
16 Gigabit Ethernet
Connector Type
LC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP16-SR-SP-AX
Zoro #
G3503441
UPC #
841280152696
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Item
SFP+
Number of Ports
1
Ethernet Technology
16 Gigabit Ethernet
Connector Type
LC
Network Technology
Fiber Channel
Compatibility
MSA Compliant
Media Type Supported
Optical Fiber
Fiber Optic Mode
Multi-mode
Interfaces/Ports Details
(1) LC Fiber Channel Network

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.