Zoro Homepage

16TB 12G SAS 7.2K LFF FOR HP

  • Mfr # P23608-B21-AX

  • Zoro # G121702422


product price: $1,121.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Disk Format
512e/4Kn
Random 4KB Read
170000IOPS
Storage Capacity
16 TB
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23608-B21-AX
Zoro #
G121702422
UPC #
195133271448
Country of Origin
China

Details

Device Supported
Server
Disk Format
512e/4Kn
Random 4KB Read
170000IOPS
Storage Capacity
16 TB
Drive Interface Standard
12Gb/s SAS
Hot Swappable
Yes
Drive Type
Internal
Mean Time Between Failures (MTBF)
285.2 Year
Random 4KB Write
400000IOPS
Item
Hard Drive
Speed
7200 RPM
Interface
SAS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.