16TB 12GB/S SAS 7.2K RPM LFF 3.5-INCH ENTERPRISE HDD

  • Mfr # AXHD16T7235S3E

  • Zoro # G516432774


product price:  $1,577.38
/ea
Free Shipping & Returns

Key Features

Height
5.8 in
Buffer
256 MB
Random 4KB Write
400000IOPS
Drive Type
Internal
Random 4KB Read
170000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXHD16T7235S3E
Zoro #
G516432774
UPC #
-
Country of Origin
China

Dimensions

Height
5.8 in
Depth
1 in
Width
4 in

Details

Item
Hard Drive
Buffer
256 MB
Random 4KB Write
400000IOPS
Drive Type
Internal
Random 4KB Read
170000IOPS
Disk Format
512e/4Kn
Mean Time Between Failures (MTBF)
285.2 Year
Device Supported
Storage Server
Speed
7200 RPM
Drive Interface Standard
12Gb/s SAS
Storage Capacity
16 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.