Zoro Homepage

16TB 6G SATA 7.2K LFF FOR DELL

  • Mfr # 400-BHFD-AX

  • Zoro # G910873319


product price: $1,314.89
/ea
Free Shipping & Returns

Key Features

Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 RPM
Buffer
256 MB
Drive Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-BHFD-AX
Zoro #
G910873319
UPC #
840177898655
Country of Origin
China

Details

Item
Hard Drive
Interface
SATA/600
Recording Capacity
16 TB
Speed
7200 RPM
Buffer
256 MB
Drive Interface
SATA
Drive Type
Internal
Disk Format
512e
Device Supported
Server
Hot Swappable
Yes
Drive Interface Standard
SATA/600
Storage Capacity
16 TB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.