Shop AXIOM
See all product information
Create Account
16Tb 6Gb/S Sata 7.2K Rpm Lff 3.5-Inch Enterprise Bare Hard Drive
- Mfr # AXHD16T7235A3E
- Zoro # G9972045
product price:Â
$
2,264.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lenovo - ThinkSystem ST50
Fits
Lenovo - ThinkSystem ST50
Interface
SATA
Recording Capacity
16 TB
Speed
7200 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXHD16T7235A3E
- Zoro #
- G9972045
- UPC #
- 841280192326
- Country of Origin
- Unknown
- Item
- Hard Drive
- For Use With
- Lenovo - ThinkSystem ST50
- Fits
- Lenovo - ThinkSystem ST50
- Interface
- SATA
- Recording Capacity
- 16 TB
- Speed
- 7200 RPM
- Operating Power Consumption
- 10 W
- Disk Format
- 512e
- Spindle Speed (rpm)
- 7200
- Drive Type
- Internal
- Buffer
- 256 MB
- Drive Interface Standard
- SATA/600
- Form Factor
- 3.5 in
- Storage Capacity
- 16 TB
- Device Supported
- Server
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.