Zoro Homepage

16TB C550H SERIES DESKTOP SSD

  • Mfr # SSD35S1216TB-AX

  • Zoro # G410872379


product price: $4,561.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
16 TB
Random 4KB Read
98000IOPS
Endurance (TBW)
11375 TB
Endurance (DWPD)
0.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSD35S1216TB-AX
Zoro #
G410872379
UPC #
840177886409
Country of Origin
Mexico

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
16 TB
Random 4KB Read
98000IOPS
Endurance (TBW)
11375 TB
Endurance (DWPD)
0.62
Green Environmental Attribute
Environmentally Friendly
Random 4KB Write
90000IOPS
Drive Type
Internal
Max. Write Transfer Rate
530 MB/s
Drive Interface
SATA
Features
Shock Resistant
Max. Read Transfer Rate
550 MB/s
Standards
TAA Compliant
Device Supported
Desktop PC
Series
C550h
Environmentally Friendly
Yes
Storage Capacity
16 TB
Durability
Vibration Resistant
Maximum Read Transfer Rate
550-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
530-MB/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.