16TB C550H SERIES DESKTOP SSD TAA
Mfr # AXG102094
Zoro # G510872378
product price: $4,674.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
16 TB
Endurance (TBW)
11375 TB
Endurance (DWPD)
0.62
Drive Type
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AXG102094
Zoro #
G510872378
UPC #
840177886478
Country of Origin
Mexico
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
16 TB
Endurance (TBW)
11375 TB
Endurance (DWPD)
0.62
Drive Type
External
Drive Interface
SATA
Random 4KB Read
98000IOPS
Max. Sequential Read
550 MB/s
Mean Time Between Failures (MTBF)
171.1 Year
Standards
TAA Compliant
Max. Sequential Write
530 MB/s
Series
C550h
Encryption Standard
512-bit
Random 4KB Write
90000IOPS
Features
DevSlp (Device Sleep) Support
Device Supported
Ultrabook
External Drive Type
Desktop
Durability
Shock Resistant
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Write
530-MB/s
Storage Capacity
16 TB
Maximum Sequential Read
550-MB/s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.