16TB C550H SERIES MOBILE SSD
Mfr # SSD25S1216TB-AX
Zoro # G010872359
product price: $3,890.99
/ea
Free Shipping & Returns
Key Features
For Use With
Axiom Compatible Systems:
Recording Capacity
16 TB
Max. Write Transfer Rate
530 MB/s
Endurance (DWPD)
0.62
Device Supported
Ultrabook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD25S1216TB-AX
Zoro #
G010872359
UPC #
840177886379
Country of Origin
Mexico
Details
Item
Solid State Drive
For Use With
Axiom Compatible Systems:
Recording Capacity
16 TB
Max. Write Transfer Rate
530 MB/s
Endurance (DWPD)
0.62
Device Supported
Ultrabook
Endurance (TBW)
11375 TB
Random 4KB Read
98000IOPS
Series
C550h
Max. Read Transfer Rate
550 MB/s
Standards
TAA Compliant
Random 4KB Write
90000IOPS
Features
Vibration Resistant
Green Environmental Attribute
Environmentally Friendly
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Read Transfer Rate
550-MB/s
Durability
Vibration Resistant
Environmentally Friendly
Yes
Maximum Write Transfer Rate
530-MB/s
Storage Capacity
16 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.