Zoro Homepage

16TB C550H SERIES MOBILE SSD TAA

  • Mfr # AXG101000

  • Zoro # G510872361


product price: $4,574.99
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
16 TB
Drive Interface
SATA
Max. Read Transfer Rate
550 MB/s
Endurance (DWPD)
0.62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXG101000
Zoro #
G510872361
UPC #
840177886508
Country of Origin
Mexico

Details

Item
Solid State Drive
Interface
SATA
Recording Capacity
16 TB
Drive Interface
SATA
Max. Read Transfer Rate
550 MB/s
Endurance (DWPD)
0.62
Green Environmental Attribute
Environmentally Friendly
Random 4KB Read
98000IOPS
Encryption Standard
512-bit
Device Supported
Tablet PC
Random 4KB Write
90000IOPS
Max. Write Transfer Rate
530 MB/s
Endurance (TBW)
11375 TB
Standards
TAA Compliant
Drive Type
Internal
Series
C550h
Drive Interface Standard
SATA/600
Storage Capacity
16 TB
Maximum Write Transfer Rate
530-MB/s
Maximum Read Transfer Rate
550-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.