Shop AXIOM
See all product information
Create Account
18-Inch Cat6 550Mhz Patch Cable Clear-Snagless Universal Boot
- Mfr # C6MB-P18IN-AX
- Zoro # G9994375
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
1.5 ft
Conductor Material
Copper Clad Aluminum
Category - Data Cable
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C6MB-P18IN-AX
- Zoro #
- G9994375
- UPC #
- 841280188169
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Conductor Material
- Copper Clad Aluminum
- Category - Data Cable
- Category 6
- Jacket Color
- Purple
- Green Environmental Attribute
- Environmentally Friendly
- Shielded
- No
- Item - Data Cable
- Patch Cable
- Features
- Molded, Booted
- For Use With
- Network Device, Hub, Media Converter, Router, Patch Panel, Switch
- Boot Color
- Clear
- Cable Jacket Color
- Clear
- Performance Category
- Category 6
- End 2 Connection Type
- RJ-45
- End 1 Gender
- Male
- Item
- Network Cable
- End 1 Connection Type
- RJ-45
- End 2 Gender
- Male
Dimensions
- Length - Patch Cord
- 1.5 ft
- Cable Length
- 1.50 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.