Zoro Homepage

1.8TB 12G SAS 10K SFF FOR DELL

  • Mfr # 400-ARXC-AX

  • Zoro # G416432829


product price: $932.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
12Gb/s SAS
Device Supported
Server
Hot Swappable
Yes
Disk Format
512e
For Use With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-ARXC-AX
Zoro #
G416432829
UPC #
841280000000
Country of Origin
Multiple

Details

Drive Interface Standard
12Gb/s SAS
Device Supported
Server
Hot Swappable
Yes
Disk Format
512e
For Use With
Drive Type
Internal
Speed
10000 RPM
Storage Capacity
1.80 TB
Buffer
128 MB
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.