Zoro Homepage

18TB 12G SAS 7.2K LFF FOR HP

  • Mfr # P37669-B21-AX

  • Zoro # G321709351


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Server
Random 4KB Read
170000IOPS
Disk Format
512e/4Kn
Mean Time Between Failures (MTBF)
285.2 Year
Interface
SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37669-B21-AX
Zoro #
G321709351
UPC #
198105019314
Country of Origin
Multiple

Details

Device Supported
Server
Random 4KB Read
170000IOPS
Disk Format
512e/4Kn
Mean Time Between Failures (MTBF)
285.2 Year
Interface
SAS
Storage Capacity
18 TB
Item
Hard Drive
Hot Swappable
Yes
Random 4KB Write
400000IOPS
Drive Type
Internal
Speed
7200 RPM
Drive Interface Standard
12Gb/s SAS

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.