Zoro Homepage

18TB 12G SAS 7.2K LFF HDD

  • Mfr # AXHD18T7235S3E

  • Zoro # G821704009


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
550000IOPS
Interface
SAS
Speed
7200 RPM
Disk Format
512e/4Kn
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXHD18T7235S3E
Zoro #
G821704009
UPC #
198105018713
Country of Origin
Multiple

Details

Random 4KB Write
550000IOPS
Interface
SAS
Speed
7200 RPM
Disk Format
512e/4Kn
Drive Interface Standard
12Gb/s SAS
Random 4KB Read
170000IOPS
Device Supported
Storage Server
Storage Capacity
18 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.