This item is Discontinued.

Axiom 1.8TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Dell - 400-ATJR 400-BBWM-AX

This item is Discontinued.

Axiom

1.8TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Dell - 400-ATJR (Discontinued)

Mfr # 400-BBWM-AX
Zoro # G410872898
UPC # 840177846595
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400-BBWM-AX
Zoro #
G410872898
UPC #
840177846595
Country of Origin
China

Details

Item
Hard Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
1.80 TB
Speed
10000 RPM
Disk Format
512e
Hot Swappable
Yes
Wireless LAN
No
Drive Interface
SAS
Drive Type
Internal
Device Supported
Server
Drive Interface Standard
12Gb/s SAS
Storage Capacity
1.80 TB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.