
2.4TB 12Gb/s SAS 10K RPM SFF 512e Hot-Swap HDD for Dell - 400-BBXI
Mfr # 400-BBXI-AX
Zoro # G610872865
product price:Â $879.99
/ea
Free Shipping & Returns
Key Features
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Device Supported
Server
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400-BBXI-AX
Zoro #
G610872865
UPC #
840177846588
Country of Origin
China
Details
Item
Hard Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
2.40 TB
Speed
10000 RPM
Device Supported
Server
Wireless LAN
No
Disk Format
512e
Drive Type
Internal
Drive Interface
SAS
Hot Swappable
Yes
Storage Capacity
2.40 TB
Drive Interface Standard
12Gb/s SAS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.