Shop AXIOM
See all product information
Create Account
2TB C5242E SERIES PCIE GEN4 X4 NVM
- Mfr # SSDMIG2042E2TB-AX
- Zoro # G214873695
product price:Â
$
1,383.99
/ea
Free Shipping & Returns
Key Features
For Use With
Width
0.9 in
Length
1.7 in
Interface
PCI Express NVMe
Recording Capacity
2 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSDMIG2042E2TB-AX
- Zoro #
- G214873695
- UPC #
- 840177899584
- Country of Origin
- Mexico
- Item
- Solid State Drive
- For Use With
- Interface
- PCI Express NVMe
- Recording Capacity
- 2 TB
- Standby Power Consumption
- 4.75 W
- Maximum Sequential Read
- 4.87-GB/s
- Endurance (TBW)
- 1000 TB
- Drive Type
- Internal
- Device Supported
- Workstation
- Random 4KB Read
- 336000IOPS
- Maximum Sequential Write
- 4.66-GB/s
- Endurance (DWPD)
- 0.446
- Encryption Standard
- 256-bit AES
- Storage Capacity
- 2 TB
- Mean Time Between Failures (MTBF)
- 171.1 Year
- Drive Interface Standard
- PCI Express NVMe 4.0 x4
- Random 4KB Write
- 288000IOPS
- Series
- C5242e
- Features
- 3D QLC NAND Technology
- Drive Interface
- PCI Express NVMe
- Standards
- TAA Compliant
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
Dimensions
- Width
- 0.9 in
- Length
- 1.7 in
Description
AXIOM 2TB C5242E SERIES NVME M.2 SSD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.