18TB 12GB/S SAS 7.2K RPM LFF 3.5-INCH ENTERPRISE HOT-SWAP HDD

  • Mfr # 400-BKZN-AX

  • Zoro # G521705856


product price:  $1,380.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Speed
7200 RPM
Random 4KB Write
400000IOPS
Random 4KB Read
170000IOPS
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400-BKZN-AX
Zoro #
G521705856
UPC #
821455292907
Country of Origin
Multiple

Details

Item
Hard Drive
Interface
SAS
Speed
7200 RPM
Random 4KB Write
400000IOPS
Random 4KB Read
170000IOPS
Drive Interface Standard
12Gb/s SAS
Storage Capacity
18 TB
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
285.2 Year
Disk Format
512e/4Kn
Device Supported
Server
Drive Type
Internal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.