Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18TB 6G SATA 7.2K LFF FOR DELL

  • Mfr # AXD-PE1800072SF6

  • Zoro # G714874178


product price: $2,201.59
/ea
Free Shipping & Returns

Key Features

For Use With
Dell PowerEdge R230, PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron), PowerEdge R310 (Xeon X3400 series, Xeon L3426), PowerEdge R320, PowerEdge R330, PowerEdge R410, PowerEdge R415, PowerEdge R420, PowerEdge R430, PowerEdge R510, PowerEdge R515, PowerEdge R520, PowerEdge R530, PowerEdge R610, PowerEdge R620, PowerEdge R710, PowerEdge R720, PowerEdge R720xd, PowerEdge R730, PowerEdge R730xd, PowerEdge T310, PowerEdge T320, PowerEdge T330, PowerEdge T410, PowerEdge T420, PowerEdge T430, PowerEdge T610, PowerEdge T620, PowerEdge T630, PowerEdge T710, PowerVault DL2100, PowerVault DL2200, PowerVault NX300, PowerVault NX3000, PowerVault NX3200
Interface
SATA
Recording Capacity
18 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AXD-PE1800072SF6
Zoro #
G714874178
UPC #
198105011479
Country of Origin
China

Details

Item
Hard Drive
For Use With
Dell PowerEdge R230, PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron), PowerEdge R310 (Xeon X3400 series, Xeon L3426), PowerEdge R320, PowerEdge R330, PowerEdge R410, PowerEdge R415, PowerEdge R420, PowerEdge R430, PowerEdge R510, PowerEdge R515, PowerEdge R520, PowerEdge R530, PowerEdge R610, PowerEdge R620, PowerEdge R710, PowerEdge R720, PowerEdge R720xd, PowerEdge R730, PowerEdge R730xd, PowerEdge T310, PowerEdge T320, PowerEdge T330, PowerEdge T410, PowerEdge T420, PowerEdge T430, PowerEdge T610, PowerEdge T620, PowerEdge T630, PowerEdge T710, PowerVault DL2100, PowerVault DL2200, PowerVault NX300, PowerVault NX3000, PowerVault NX3200
Interface
SATA
Recording Capacity
18 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
18 TB
Disk Format
512e
Hot Swappable
Yes
Device Supported
Storage System
Compatibility
Dell PowerEdge R230 PowerEdge R310 (Xeon L3406, Core i3, Pentium, Celeron) PowerEdge R310 (Xeon X3400 series, Xeon L3426) PowerEdge R320 PowerEdge R330 PowerEdge R410 PowerEdge R415 PowerEdge R420 PowerEdge R430 PowerEdge R510 PowerEdge R515 PowerEdge R520 PowerEdge R530 PowerEdge R610 PowerEdge R620 PowerEdge R710 PowerEdge R720 PowerEdge R720xd PowerEdge R730 PowerEdge R730xd PowerEdge T310 PowerEdge T320 PowerEdge T330 PowerEdge T410 PowerEdge T420 PowerEdge T430 PowerEdge T610 PowerEdge T620 PowerEdge T630 PowerEdge T710 PowerVault DL2100 PowerVault DL2200 PowerVault NX300 PowerVault NX3000 PowerVault NX3200
Mean Time Between Failures (MTBF)
285.2 Year
Drive Interface
SATA

Description

AXIOM 18TB 6G SATA 7.2K LFF FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.