Zoro Homepage

18TB 6G SATA 7.2K LFF FOR HP

  • Mfr # P37673-B21-AX

  • Zoro # G414873976


product price: $1,567.89
/ea
Free Shipping & Returns

Key Features

Interface
SATA
Recording Capacity
18 TB
Speed
7200 RPM
Disk Format
512e
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37673-B21-AX
Zoro #
G414873976
UPC #
198105004761
Country of Origin
China

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
18 TB
Speed
7200 RPM
Disk Format
512e
Drive Interface Standard
SATA/600
Storage Capacity
18 TB
Device Supported
Server
Drive Type
Internal
Hot Swappable
Yes
Drive Interface
SATA

Description

AXIOM 18TB 6G SATA 7.2K LFF FOR HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.