18TB 6GB/S SATA 7.2K RPM LFF 512E HOT-SWAP HDD FOR DELL - 400-BLKU
- Mfr # 400-BLKU-AX
- Zoro # G014873833
product price:Â
$
2,386.99
/ea
Free Shipping & Returns
Key Features
For Use With
Interface
SATA
Recording Capacity
18 TB
Speed
7200 RPM
Storage Capacity
18 TB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-BLKU-AX
- Zoro #
- G014873833
- UPC #
- 198105003870
- Country of Origin
- China
Details
- Item
- Hard Drive
- For Use With
- Interface
- SATA
- Recording Capacity
- 18 TB
- Speed
- 7200 RPM
- Storage Capacity
- 18 TB
- Device Supported
- Storage System
- Drive Type
- Internal
- Hot Swappable
- Yes
- Compatibility
- Dell - PowerEdge C6420 Dell - PowerEdge R250 Dell - PowerEdge R340 Dell - PowerEdge R350 Dell - PowerEdge R440 Dell - PowerEdge R450 Dell - PowerEdge R540 Dell - PowerEdge R550 Dell - PowerEdge R640 Dell - PowerEdge R6415 Dell - PowerEdge R650 Dell - PowerEdge R650xs Dell - PowerEdge R6515 Dell - PowerEdge R6525 Dell - PowerEdge R660xs Dell - PowerEdge R6615 Dell - PowerEdge R6625 Dell - PowerEdge R740,R740xd Dell - PowerEdge R740xd2 Dell - PowerEdge R7415 Dell - PowerEdge R7425 Dell - PowerEdge R750 Dell - PowerEdge R750xs Dell - PowerEdge R7515 Dell - PowerEdge R7525 Dell - PowerEdge R760 Dell - PowerEdge R7625 Dell - PowerEdge R940 Dell - PowerEdge T350 Dell - PowerEdge T550 Dell - Precision 7920-Rack Dell - Precision 7960-Rack Dell - VxRail S670
- Disk Format
- 512e
- Drive Interface Standard
- SATA/600
- Buffer
- 256 MB
- Mean Time Between Failures (MTBF)
- 285.2 Year
- Drive Interface
- SATA
Description
AXIOM 18TB 6GB/S SATA 7.2K RPM LFF 512E HOT-SWAP HDD FOR DELL - 400-BLKU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.