1.92TB C565E SERIES DESKTOP SSD
Mfr # SSD3558HX1T9-AX
Zoro # G722443793
product price: $1,419.99
/ea
Free Shipping & Returns
Key Features
Endurance (DWPD)
0.27
Maximum Sequential Read
565-MB/s
Endurance (TBW)
600 TB
Random 4KB Read
100000IOPS
Storage Capacity
1.92 TB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD3558HX1T9-AX
Zoro #
G722443793
UPC #
198105031880
Country of Origin
Mexico
Details
Endurance (DWPD)
0.27
Maximum Sequential Read
565-MB/s
Endurance (TBW)
600 TB
Random 4KB Read
100000IOPS
Storage Capacity
1.92 TB
Mean Time Between Failures (MTBF)
171.1 Year
Interface
SATA
Random 4KB Write
91000IOPS
Item
Solid State Drive
Maximum Sequential Write
530-MB/s
Product Line
Client
Drive Interface Standard
SATA/600
Features
3D Triple-level Cell Flash
Device Supported
Desktop PC
Drive Type
Internal
Durability
Shock Resistant
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.