1.92TB C565E SERIES MOBILE SSD
Mfr # SSD2558HX1T9-AX
Zoro # G522446796
product price: $1,395.99
/ea
Free Shipping & Returns
Key Features
Drive Interface Standard
SATA/600
Device Supported
Mobile Computing Device
Interface
SATA
Product Line
Client
Operating System
ChromeOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSD2558HX1T9-AX
Zoro #
G522446796
UPC #
198105031842
Country of Origin
Mexico
Details
Drive Interface Standard
SATA/600
Device Supported
Mobile Computing Device
Interface
SATA
Product Line
Client
Operating System
ChromeOS
Durability
Vibration Resistant
Storage Capacity
1.92 TB
Item
Solid State Drive
Mean Time Between Failures (MTBF)
171.1 Year
Package Contents
Client C565e Solid State Drive, 2.5mm Spacer Adapter
Drive Type
Internal
Random 4KB Write
91000IOPS
Maximum Sequential Read
565-MB/s
Maximum Sequential Write
530-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Endurance (DWPD)
0.27
Endurance (TBW)
600 TB
Features
3D Triple-level Cell Flash
Random 4KB Read
100000IOPS
Encryption Standard
256-bit AES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.