Zoro Homepage

1.92TB EM5 SERIES NVME M.2 SSD

  • Mfr # SSDEM51T9-AX

  • Zoro # G621705343


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Endurance (TBW)
3504 TB
Random 4KB Read
800000IOPS
Width
0.9 in
Endurance (DWPD)
1
Random 4KB Write
85000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEM51T9-AX
Zoro #
G621705343
UPC #
198105023922
Country of Origin
Viet Nam

Dimensions

Width
0.9 in
Length
4.3 in

Details

Endurance (TBW)
3504 TB
Random 4KB Read
800000IOPS
Endurance (DWPD)
1
Random 4KB Write
85000IOPS
Drive Type
Internal
Interface
PCI Express NVMe
Storage Capacity
1.92 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Read
5.37-GB/s
Device Supported
Server
Features
Self-Encrypting Drive (SED)
Mean Time Between Failures (MTBF)
228.2 Year
Drive Interface Standard
PCI Express NVMe 4.0 x4
Maximum Sequential Write
200-MB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.