Zoro Homepage

1.92TB EP400 LFF SSD FOR CISCO

  • Mfr # SSDEP40C71T9-AX

  • Zoro # G521708376


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Random 4KB Write
60000IOPS
Interface
SATA
Random 4KB Read
97000IOPS
Storage Capacity
1.92 TB
Encryption Standard
256-bit AES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP40C71T9-AX
Zoro #
G521708376
UPC #
198105020785
Country of Origin
China

Details

Random 4KB Write
60000IOPS
Item
Solid State Drive
Interface
SATA
Random 4KB Read
97000IOPS
Storage Capacity
1.92 TB
Encryption Standard
256-bit AES
Durability
Shock Resistant
Drive Type
Internal
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Sequential Read
560-MB/s
Maximum Write Transfer Rate
530-MB/s
Endurance (DWPD)
3
Maximum Sequential Write
530-MB/s
Endurance (TBW)
10512 TB
Hot Swappable
Yes
Device Supported
Data Center
Product Line
Enterprise
Maximum Read Transfer Rate
560-MB/s
Mean Time Between Failures (MTBF)
228.2 Year

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.