1.92TB EP400 SFF SSD FOR DELL
Mfr # SSDEP40DL1T9-AX
Zoro # G310872158
product price: $2,895.99
/ea
Free Shipping & Returns
Key Features
Interface
SATA
Recording Capacity
1.92 TB
Endurance (TBW)
10512 TB
Wireless LAN
No
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SSDEP40DL1T9-AX
Zoro #
G310872158
UPC #
840177850141
Country of Origin
China
Details
Item
Solid State Drive
Interface
SATA
Recording Capacity
1.92 TB
Endurance (TBW)
10512 TB
Wireless LAN
No
Drive Type
Internal
Random 4KB Write
29000IOPS
Green Environmental Attribute
Environmentally Friendly
Hot Swappable
Yes
Drive Interface
SATA
Device Supported
Storage System
Encryption Standard
256-bit
Max. Write Transfer Rate
520 MB/s
Max. Read Transfer Rate
540 MB/s
Random 4KB Read
97000IOPS
Storage Capacity
1.92 TB
Maximum Write Transfer Rate
520-MB/s
Maximum Read Transfer Rate
540-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Environmentally Friendly
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.