Zoro Homepage

1.92TB EP650 ENTERPRISE SFF SSD

  • Mfr # SSDEP651T9-AX

  • Zoro # G414875185


product price: $2,439.99
/ea
Free Shipping & Returns

Key Features

Interface
SAS
Recording Capacity
1.92 TB
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Random 4KB Read
420000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP651T9-AX
Zoro #
G414875185
UPC #
198105012391
Country of Origin
Korea, Republic of

Details

Item
Solid State Drive
Interface
SAS
Recording Capacity
1.92 TB
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Random 4KB Read
420000IOPS
Maximum Sequential Write
2.34-GB/s
Maximum Sequential Read
4.10-GB/s
Storage Capacity
1.92 TB
Endurance (TBW)
3504 TB
Drive Interface Standard
24Gb/s SAS
Device Supported
Data Center
Random 4KB Write
95000IOPS
Endurance (DWPD)
1
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 1.92TB EP650 ENTERPRISE SFF SSD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.