Zoro Homepage

1.92TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DG1T9-AX

  • Zoro # G021704748


product price: $3,277.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
24Gb/s SAS
Storage Capacity
1.92 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Carrier
Yes
Random 4KB Write
85000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DG1T9-AX
Zoro #
G021704748
UPC #
-
Country of Origin
United States

Details

Drive Interface Standard
24Gb/s SAS
Storage Capacity
1.92 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Carrier
Yes
Random 4KB Write
85000IOPS
Product Line
Enterprise Pro
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
720000IOPS
Item
Solid State Drive
For Use With
Maximum Sequential Write
2.34-GB/s
Device Supported
Data Center
Endurance (TBW)
3504 TB
Endurance (DWPD)
1
Package Contents
1.92TB Enterprise Pro EP650 2.5-inch Hot-Swap SAS SSD for Dell, Drive Caddy
Maximum Sequential Read
4.10-GB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.