Zoro Homepage

1.92TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DL1T9-AX

  • Zoro # G414875208


product price: $3,288.49
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
1.92 TB
Random 4KB Write
95000IOPS
Compatibility
Dell - PowerEdge T440 Dell - PowerEdge T640
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DL1T9-AX
Zoro #
G414875208
UPC #
198105012742
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge T440, Dell - PowerEdge T640
Interface
SAS
Recording Capacity
1.92 TB
Random 4KB Write
95000IOPS
Compatibility
Dell - PowerEdge T440 Dell - PowerEdge T640
Random 4KB Read
420000IOPS
Drive Interface Standard
24Gb/s SAS
Maximum Sequential Write
2.34-GB/s
Storage Capacity
1.92 TB
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Hot Swappable
Yes
Maximum Sequential Read
4.10-GB/s
Endurance (TBW)
3504 TB
Device Supported
Server, Data Center
Endurance (DWPD)
1
Series
EP650
Drive Interface
SAS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

AXIOM 1.92TB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.