Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.92TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DV1T9-AX

  • Zoro # G314875193


product price: $3,901.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge FC630, Dell - PowerEdge FC640, Dell - PowerEdge FC830, Dell - PowerEdge M520, Dell - PowerEdge M620, Dell - PowerEdge M630 Blade, Dell - PowerEdge M640, Dell - PowerEdge M820, Dell - PowerEdge M915, Dell - PowerEdge VRTX
Interface
SAS
Recording Capacity
1.92 TB
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
228.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DV1T9-AX
Zoro #
G314875193
UPC #
198105012780
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge FC630, Dell - PowerEdge FC640, Dell - PowerEdge FC830, Dell - PowerEdge M520, Dell - PowerEdge M620, Dell - PowerEdge M630 Blade, Dell - PowerEdge M640, Dell - PowerEdge M820, Dell - PowerEdge M915, Dell - PowerEdge VRTX
Interface
SAS
Recording Capacity
1.92 TB
Hot Swappable
Yes
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Read
420000IOPS
Random 4KB Write
95000IOPS
Storage Capacity
1.92 TB
Maximum Sequential Read
4.10-GB/s
Compatibility
Dell - PowerEdge FC630 Dell - PowerEdge FC640 Dell - PowerEdge FC830 Dell - PowerEdge M520 Dell - PowerEdge M620 Dell - PowerEdge M630 Blade Dell - PowerEdge M640 Dell - PowerEdge M820 Dell - PowerEdge M915 Dell - PowerEdge VRTX
Device Supported
Data Center
Maximum Sequential Write
2.34-GB/s
Drive Type
Internal
Drive Interface Standard
24Gb/s SAS
Endurance (TBW)
3504 TB
Endurance (DWPD)
1
Series
EP650
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1.92TB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.