Zoro Homepage

1.92TB EP650 SFF SSD FOR DELL

  • Mfr # SSDEP65DX1T9-AX

  • Zoro # G714875137


product price: $3,288.49
/ea
Free Shipping & Returns

Key Features

For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX750c, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR11, Dell - PowerEdge XR12, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
1.92 TB
Endurance (DWPD)
1
Compatibility
Dell - PowerEdge MX740c compute sled Dell - PowerEdge MX750c Dell - PowerEdge MX840c compute sled Dell - PowerEdge XR11 Dell - PowerEdge XR12 Dell - PowerEdge XR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSDEP65DX1T9-AX
Zoro #
G714875137
UPC #
198105012643
Country of Origin
China

Details

Item
Solid State Drive
For Use With
Dell - PowerEdge MX740c compute sled, Dell - PowerEdge MX750c, Dell - PowerEdge MX840c compute sled, Dell - PowerEdge XR11, Dell - PowerEdge XR12, Dell - PowerEdge XR2
Interface
SAS
Recording Capacity
1.92 TB
Endurance (DWPD)
1
Compatibility
Dell - PowerEdge MX740c compute sled Dell - PowerEdge MX750c Dell - PowerEdge MX840c compute sled Dell - PowerEdge XR11 Dell - PowerEdge XR12 Dell - PowerEdge XR2
Storage Capacity
1.92 TB
Maximum Sequential Read
4.10-GB/s
Mean Time Between Failures (MTBF)
228.2 Year
Random 4KB Write
95000IOPS
Drive Interface Standard
24Gb/s SAS
Hot Swappable
Yes
Device Supported
Data Center
Maximum Sequential Write
2.34-GB/s
Endurance (TBW)
3504 TB
Random 4KB Read
420000IOPS
Drive Type
Internal
Series
EP650
Drive Interface
SAS
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

AXIOM 1.92TB EP650 SFF SSD FOR DELL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.